Motion
BEO-M23

SEALMASTER
BEO-M23

758097 Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Stainless Steel Material
Mi Item #04232878
MFR #BEO-M23
Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
BEO-M23

758097 Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Stainless Steel Material
Mi Item #04232878
MFR #BEO-M23

Mfr description
BEO-M23 END CAP ASSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.50/each

Specifications

Dimensions

  • Size Code
    23

Details

  • Attachment Type
    Bolt-On
  • End Cap Type
    Open End Cap
  • Material
    Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    662461368862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)