Motion
CRSTF-PN22

SEALMASTER
CRSTF-PN22

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard
Mi Item #04232904
MFR #CRSTF-PN22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN22

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard
Mi Item #04232904
MFR #CRSTF-PN22

Mfr description
CRSTF-PN22 PN GOLD 711345
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.6875 in
  • Slot Spacing  
    4.0000 in
  • Weight
    4 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Housing Material
    Cast Iron - Fluoropolymer Coated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    CRSTF-PN22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340257
  • Max Rpm
    2000 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    2-16
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRSTF
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)