Motion
EMSF-63

SEALMASTER
EMSF-63

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Medium Duty, Felt Labyrinth Seal Seal
Mi Item #04232921
MFR #EMSF-63
Price$6,766.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMSF-63

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Medium Duty, Felt Labyrinth Seal Seal
Mi Item #04232921
MFR #EMSF-63

Mfr description
EMSF-63 GEN GOLD SET SCREW 700126
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,766.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.3125 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3-15/16 in
  • Inner Ring Width
    4.6250 in
  • Length Through Bore
    5 in
  • Overall Height  
    5.0000 in
  • Overall Length Diameter  
    10.5625 in
  • Weight
    55.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    EMSF-63
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461001103
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29905 lbf
  • Radial Static Load Capacity
    23553 lbf
  • Replacement Bearing
    AR-3-315
  • Seal Type
    Felt Labyrinth Seal
  • Series
    Medium
  • Type Of Bearing
    Ball
  • UPC_NO
    662461001103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)