Motion
ENP-39
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Air Handling
MI ITEM #04232927
MFR #ENP-39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Air Handling
MI ITEM #04232927
MFR #ENP-39

Mfr description
ENP-39 GEN GOLD SET SCREW 700249
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.5625 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.5625 in

Details

  • Bore Type
    Round
  • Duty Type
    Air Handling
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461001929
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461001929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)