Motion
ESF-12
Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
Mi Item #04232929
MFR #ESF-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
Mi Item #04232929
MFR #ESF-12

Mfr description
ESF-12 GEN GOLD SET SCREW 700473
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Standard-duty, deep-groove ball bearing insert for applications with moderate radial loads and light to moderate thrust or combination loads
  • Felt labyrinth seals on both sides of the bearing keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    3/4 in
  • Overall Length Diameter  
    3.3750 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461003718
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    ESF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461003718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)