Motion
ESF-39
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #04232937
MFR #ESF-39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #04232937
MFR #ESF-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ESF-39 GEN GOLD SET SCREW 700500
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    6.8800 in
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Felt Labyrinth Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    6.8800 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Overall Width
    6.8800 in
  • Inner Ring Width
    2.9840 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Length Through Bore
    2.9840 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.6250 in
  • Max Rpm
    3000 rpm
  • Series
    Standard
  • Replacement Bearing
    AR-2-27
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ESF-39
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461003879
  • Weight
    11.8 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text