Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Bore Diameter1 in
- Overall Height2.8125 in
- Overall Length5.5000 in
- Overall Width1.4375 in
Details
- Bore TypeRound
- CAD Drawing
- Duty TypeStandard Duty
- Features & Benefits• Two-bolt housing with ball bearing insert for a ready to mount installation • Cast iron housing and steel bearing unit for carrying shafts with radial or radial and thrust loads • Relubricatable solid one-piece housing pillow block for maximum strength and rigidity • Non-expansion-type bearing with concentric locking collar for secure attachment to guided shaft • Felt seal to protect against contaminants and retain lubrication
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Manufacturer Product Page
- Manufacturer Upc Number662461372388
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO662461372388
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)