Overview
Mfr description
ESF-32R GEN GOLD SET SCREW 713603
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Overall Length Diameter
- Bore TypeStraight
- Manufacturer Upc Number662461355114
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data