Specifications
Details
- Bypass60
- Connection TypeNPT
- Max Operating Temperature400 °F
- SeriesMR
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
MR-25-60 HEAT EXCHANGER
- High strength construction
- 3/8" Tube size
- Eliminate piping
- reduce cost with optional internal pressure bypass
- Aluminum fins
- Rugged steel manifolds
- Heat removal up to 90
- 000 BTU/HR
- Oil flows to 100 GPM
- Mounting brackets included
- SAE
- NPT or 37° flair oil connections