Motion
07B104
4" X 30' BLENDEX ROLL-MAROON
MI ITEM #04233199
MFR #07B104
List Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 30' BLENDEX ROLL-MAROON
MI ITEM #04233199
MFR #07B104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.72/each for your price

Overview

Mfr description
07 B 104 POLISHING BRUSH
  • Can be cut into strips of desired size
  • For manual or machine operation
  • Ideal for removing rust and corrosion
  • For use on: Aluminum, Brass, Copper, Stainless Steel

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Length
    30 ft
  • Roll Width
    4 in
  • Grade
    Blending
  • Manufacturer Stock Number
    07B104
  • Manufacturer Upc Number
    662980085868
  • UPC_NO
    662980085868
  • Package Quantity
    1.000
  • Color
    Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text