Motion
LF1873TAB SG S-12IN 1D60-T2P

REXNORD INC
LF1873TAB SG S-12IN 1D60-T2P

LF1873TAB SG S-12IN 1SGD60 T2P
MI ITEM #04233254
MFR #LF1873TAB SG S-12IN 1D60-T2P
Price$260.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SG S-12IN 1D60-T2P

LF1873TAB SG S-12IN 1SGD60 T2P
MI ITEM #04233254
MFR #LF1873TAB SG S-12IN 1D60-T2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.48/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.25 lbs
  • Weight per Foot
    2.02 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • UPC_NO
    698210038328

Overview

Mfr description
81418877 HFP1873TK12 T2P
  • LF1873TAB 12 Inch Wide SuperGrip TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material With a 60 Shore-A SuperGrip Attachment Every 2nd Pitch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought