Motion
ROL-PLT 567 LIP3 L115MM PE SING

REXNORD INC
ROL-PLT 567 LIP3 L115MM PE SING

Flat Top Chain Transfer Plate - End Transfer Module w/ Lip, Grey, 4.53 in Width, Polypropylene Material
Mi Item #04233300
MFR #ROL-PLT 567 LIP3 L115MM PE SING
Price$52.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 567 LIP3 L115MM PE SING

Flat Top Chain Transfer Plate - End Transfer Module w/ Lip, Grey, 4.53 in Width, Polypropylene Material
Mi Item #04233300
MFR #ROL-PLT 567 LIP3 L115MM PE SING

Mfr description
567-699002 TRAN PLT LBP L4.53 W/NOSE
  • End Transfer Module with Lip - 3 axle
  • 4.53 Inches Total Width
  • 3.82 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.77/each

Specifications

Dimensions

  • Insert Width
    3.82 in
  • Length
    12 in
  • Weight
    0.33 lbs
  • Width
    4.53 in

Details

  • Accessory Type
    End Transfer Module w/ Lip
  • Color
    Grey
  • Country of Origin
    Italy
  • Material
    Polypropylene
  • UPC_NO
    793699741506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)