Motion
ROL-PLT 568 CNTR L115MM PE SING

REXNORD INC
ROL-PLT 568 CNTR L115MM PE SING

Flat Top Conveyor Chain Accessory - Roller, 3.82 in Overall Length, White, 4.53 in Width, Polyethylene Material
Mi Item #04233301
MFR #ROL-PLT 568 CNTR L115MM PE SING
Price$37.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 568 CNTR L115MM PE SING

Flat Top Conveyor Chain Accessory - Roller, 3.82 in Overall Length, White, 4.53 in Width, Polyethylene Material
Mi Item #04233301
MFR #ROL-PLT 568 CNTR L115MM PE SING

Mfr description
568-699022 TRAN PLT LBP L4.53 CENTER
  • CenterTransfer Module - 2 axle
  • 4.53 Inches Total Width
  • 3.82 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.87/each

Specifications

Dimensions

  • Length
    3.82 in
  • Weight
    0.22 lbs
  • Width
    4.53 in

Details

  • Accessory Type
    Roller
  • Color
    White
  • Country of Origin
    Italy
  • Material
    Polyethylene
  • UPC_NO
    793699741513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)