Motion
RB21
1-1/2 Boss Washer Style Stem 316SS
Mi Item #04233538
MFR #RB21
Price$172.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Boss Washer Style Stem 316SS
Mi Item #04233538
MFR #RB21

Mfr description
RB21 S/S STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.19/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.07 lbs

Details

  • Additional Details
    A Klingersil C-4401 washer is inserted between the stem and spud.
  • Application
    Steam
  • Compatible Banding Types
    Boss Clamps
  • Configuration
    Straight
  • Connection Type
    Washer Seal
  • End 1 Style
    Washer Seal
  • Fitting Connection Family
    Washer Seal
  • Fitting Type
    Washer Seal
  • For Use With
    Steam Hose, Air Hose, Water Hose, Fluid Petroleum Hose, Chemical Hose, Liquid Petroleum Gas Hose
  • Manufacturer Catalog Number
    RB21
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    450 °F
  • Product Types
    Hose Stem
  • Seal Type
    Washer
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Washer Seal
  • Type
    Washer Seal Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)