Motion
KW-M8Z
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
MI ITEM #04233718
MFR #KW-M8Z
List Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
MI ITEM #04233718
MFR #KW-M8Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.36/each for your price

Overview

Mfr description
KW-M8Z METRIC FEMALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M8 x 1.25
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    18 º
  • Thread Type
    -6H
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    14072 N
  • Head Diameter
    22.25 mm
  • Series
    KW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029033049
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.04 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text