Specifications
Dimensions
- Bore Diameter0.5000 in
- Roller Diameter1-3/4 in
- Roller Width1.0625 in
- Weight0.7 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Finish CoatingChrome Plated, Zinc Plated
- Lubrication Hole LocationNone
- Operating Temperature Range-30 to +225 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Static Load Capacity780 lbf
- Roller MaterialSteel
- Roller ShapeFlat
- SeriesPLRY
- UPC_NO622424902557
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)