Motion
7SCH 5/8 3/16X3/32KW

LOVEJOY INC
7SCH 5/8 3/16X3/32KW

Sleeve Coupling Hub - 0.6250 in Bore, Finished Bore, Cast Iron Material
Mi Item #04233762
MFR #7SCH 5/8 3/16X3/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7SCH 5/8 3/16X3/32KW

Sleeve Coupling Hub - 0.6250 in Bore, Finished Bore, Cast Iron Material
Mi Item #04233762
MFR #7SCH 5/8 3/16X3/32KW

Mfr description
7SCH-SPCR HUB-5/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    1.4700 in

Details

  • Bore Type
    Finished Bore
  • Color
    Gray
  • Coupling Component
    Spacer Hub
  • Horsepower @ 100 RPM
    1.2 hp
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex
  • Torque Capacity
    725
  • Torsional Stiffness
    2769 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)