Motion
2249
Condenser Fan Motor - 1/8 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ENCLOSED Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04233797
MFR #2249
Price$323.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/8 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ENCLOSED Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04233797
MFR #2249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$323.15/each

Specifications

Dimensions

  • Frame Size
    42Y
  • Weight
    10 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    CHN
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium®† efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/8 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.3040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382072803
  • Maximum Speed
    1075 rpm
  • Model
    K048FKU1205C12B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382072803

Overview

Mfr description
1/8 HP,1075 RPM,2249,208-230 V,42Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought