Motion
35L Offset Link

TSUBAKI (UST)
35L Offset Link

Offset Link - 35 / 3/8 in Pitch
MI ITEM #04233995
MFR #35L Offset Link
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35L Offset Link

Offset Link - 35 / 3/8 in Pitch
MI ITEM #04233995
MFR #35L Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.90/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039295538

Overview

Mfr description
35 C-LAMBDA OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought