Motion
4090
Nitri-Cor Silver Disposable Gloves - Small Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick
MI ITEM #04234025
MFR #4090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Cor Silver Disposable Gloves - Small Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick
MI ITEM #04234025
MFR #4090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4090-S NITRILE POWDERED DISPOSABLE

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "Nitri-Cor Silver"
  • Thickness
    4.0 mil
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought