Motion
4090
Nitri-Cor Silver Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick
Mi Item #04234026
MFR #4090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Cor Silver Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powdered, 4.0 mil Thick
Mi Item #04234026
MFR #4090

Mfr description
4090-XL NITRILE POWDERED DISPOSABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    4.0 mil

Details

  • Application
    Food Processing
  • Material
    Nitrile
  • Powder Style
    Powdered
  • Product Line
    "Nitri-Cor Silver"
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)