Motion
P562712
Pressure Gauge - 3000 psi, 2.5000 in Face Diameter, 1/4 NPT Port Size, Glycerin Filled
Mi Item #04234075
MFR #P562712
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 3000 psi, 2.5000 in Face Diameter, 1/4 NPT Port Size, Glycerin Filled
Mi Item #04234075
MFR #P562712

Mfr description
P562712 GLYCERINE FILLED GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Face Diameter
    2.5000 in
  • Port Size
    1/4 NPT

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection
    1/4 in
  • Connection Gender
    Male
  • Connection Locations
    Center Back
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Male Thread Type
    NPT
  • Max Operating Temperature
    160 °F
  • Mounting Type
    Center Back Mount U-Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)