Motion
CDNAFN80-900-D-Z73

SMC CORP OF AMERICA
CDNAFN80-900-D-Z73

CNA Tie Rod Air Cylinder - 80 mm Bore, 900 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04234119
MFR #CDNAFN80-900-D-Z73
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNAFN80-900-D-Z73

CNA Tie Rod Air Cylinder - 80 mm Bore, 900 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04234119
MFR #CDNAFN80-900-D-Z73

Mfr description
CDNAFN80-900-D-Z73
  • Simple Construction
  • Max Piston Speed 1000 mm/s
  • Standard Manual overridelock release
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Height
    119 mm
  • Overall Length
    1206 mm
  • Overall Width
    160 mm
  • Port Size
    1/2 BSPT
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    900 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Auto-Switch
    Z73 - Reed, DC Volt, AC Volt, 2 Wire, LED
  • Clevis Mount Detachable Mp2
    CA1-D08
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA1-C08
  • Flange Mount - MF1/MF2
    CA1-F08
  • Foot Mounts - MS1
    CA1-L08
  • Lead Wire Prewire Connector
    (0.5m)
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Mounting Type
    Flange (Rod), MF1
  • Number of Switches
    2
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, With Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-08C
  • Rod Eye
    I-08
  • Rod Gender
    Male
  • Rod Nut
    NT-08
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CA1N80A-PS
  • Series
    CNA
  • Trunnion Pivot Bracket
    CA1-S08

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)