Motion
VCL21-5DL-3-02-F

SMC CORP OF AMERICA
VCL21-5DL-3-02-F

Solenoid-Operated Air Control Valve -
Mi Item #04234138
MFR #VCL21-5DL-3-02-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VCL21-5DL-3-02-F

Solenoid-Operated Air Control Valve -
Mi Item #04234138
MFR #VCL21-5DL-3-02-F

Mfr description
VCL21-5DL-3-02-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    67.5 mm
  • Overall Length
    70.5 mm
  • Overall Width
    31 mm
  • Port Sizes
    1/2 BSPT

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)