Motion
CLK2GA32-50Y-B

SMC CORP OF AMERICA
CLK2GA32-50Y-B

CLK2GA32-50Y-B
Mi Item #04234172
MFR #CLK2GA32-50Y-B
Price$405.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA32-50Y-B

CLK2GA32-50Y-B
Mi Item #04234172
MFR #CLK2GA32-50Y-B

Mfr description
CLK2GA32-50Y-B CYL, CLAMP W/LOCK,
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Port Size
    1/4 BSPT
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Clamp
  • Bracket 1
    Rod/Band
  • Clamp Rod Connection Type
    16.5 mm Clevis
  • Clamp Speed Range
    50 to 500 mm/s
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    B
  • Lock Starting Pressure
    +0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Action
    Spring Locking (Exhaust Locking)
  • Locking Direction
    Clamped
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Seal Kit
    CKG-32
  • Series
    CLK
  • Special Applications
    Position Holding
  • Standards Met
    JIS Class 2
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)