Motion
MDUD50-75Y-CJLU0462

SMC CORP OF AMERICA
MDUD50-75Y-CJLU0462

Cylinder, COMPACT, KOREA SPL
Mi Item #04234179
MFR #MDUD50-75Y-CJLU0462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUD50-75Y-CJLU0462

Cylinder, COMPACT, KOREA SPL
Mi Item #04234179
MFR #MDUD50-75Y-CJLU0462

Mfr description
MDUD50-75Y-CJLU0462
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    MU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)