Motion
UCFS319

NTN
UCFS319

Flange-Mount Ball Bearing Unit - 95 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #04234221
MFR #UCFS319
Price$2,366.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS319

Flange-Mount Ball Bearing Unit - 95 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #04234221
MFR #UCFS319

Mfr description
UCFS319 95MM D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,366.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.9688 in
  • Bore Diameter  
    95 mm
  • Housing Width
    3.7031 in
  • Overall Length
    11.4063 in
  • Overall Length Diameter  
    11.4063 in
  • Overall Width
    4.7656 in
  • Weight
    52.9 lbs

Details

  • Bearing Number
    UC319
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FS319
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359216905
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    34500 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Replacement Bearing
    UC319
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359216905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)