1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
9LGG516F
5/16-24" Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #
04234351
MFR #
9LGG516F
List Price
$40.28
/each
Qty
Add to Cart
Previous Page
Home
STAFFORD MFG CORP 9LGG516F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
9LGG516F
5/16-24" Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #
04234351
MFR #
9LGG516F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$40.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
9LGG516F
Specifications
Country of Origin
USA
Finish
Black Oxide
Height
1.0000 in
Length
5.634
Material
Steel
Outside Diameter
1.0000 in
Series
Solution
UPC_NO
662786027543
Weight
0.83 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought