Motion
XLG1000FT-255MM PT-1DP

REXNORD INC
XLG1000FT-255MM PT-1DP

873.27.12 Rexnord MatTop® 1000FT Series Flat Chain
Mi Item #04234453
MFR #XLG1000FT-255MM PT-1DP
Price$91.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FT-255MM PT-1DP

873.27.12 Rexnord MatTop® 1000FT Series Flat Chain
Mi Item #04234453
MFR #XLG1000FT-255MM PT-1DP

Mfr description
873.27.12 FTDP1000-255MM XLG PT
  • XLG1000FT 255mm Wide Solid Top MatTop® Chain With Positrack Molded in Green Low Friction Acetal Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.99/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0400 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    44 mm
  • Minimum Backflex Radius
    0.98 in
  • Weight
    0.09 lbs
  • Weight per Foot
    1.33 lb

Details

  • Additional Details
    XLG1000 255 mm Wide Flat Top MatTop® Chain with PosiTrack with Polypropylene Pins Molded In Green Internally Lubricated Acetal Material
  • Base Chain Material
    XLG
  • Chain Material
    Green Low Friction Acetal
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Low Friction Acetal
  • Flight Material
    XLG
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699674668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)