Motion
ASG320F-01-06S

SMC CORP OF AMERICA
ASG320F-01-06S

AS Flow Control w/ 1/8 Body Size
Mi Item #04234461
MFR #ASG320F-01-06S
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASG320F-01-06S

AS Flow Control w/ 1/8 Body Size
Mi Item #04234461
MFR #ASG320F-01-06S

Mfr description
ASG320F-01-06S FLOW CONTROLLER, S/STEEL
  • Pressure range: 15 to 145 PSI (0.1 to 1 MPa)
  • Ambient and fluid temp range: 23 to 140°F (-5 to 60°C)
  • Option for meter-out or meter-in type control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Body Size
    1/8
  • Output Port Type
    1/8 Female BSPT Threaded in
  • Overall Height
    44 mm
  • Overall Length
    32.6 mm
  • Overall Width
    14.3 mm
  • Port Size
    R1/8
  • Tube Size
    6 (OD) mm

Details

  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    3.5 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)