Motion
KM-36
Retaining Nut - M180 X 3.0 Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Carbon Steel
Mi Item #04234514
MFR #KM-36
Price$169.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M180 X 3.0 Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Carbon Steel
Mi Item #04234514
MFR #KM-36

Mfr description
KM36 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.09/each

Specifications

Dimensions

  • Axial Load
    862 kN
  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    27 mm
  • Thread Size  
    M180x3 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-36
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968603603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)