Specifications
Dimensions
- Overall Height124 MM
- Overall Length124 MM
- Overall Width124 MM
Details
- Country of OriginJP
- Harmonization Code8483308065
- Manufacturer Upc Number029176508684
- Measurement StandardMetric
- UPC_NO029176508684
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)