Motion
CL-4-SNW
Spherical Nuts & Washer, Thread Size: 5/8-11, Material: Steel, Outside Diameter: 1-3/8"
MI ITEM #04234606
MFR #CL-4-SNW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Nuts & Washer, Thread Size: 5/8-11, Material: Steel, Outside Diameter: 1-3/8"
MI ITEM #04234606
MFR #CL-4-SNW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-4-SNW SPHER FLANGE ASSY, 5/8-11

Specifications

  • Product Types
    Spherical Nuts & Washer
  • Thread Size
    5/8-11
  • Material
    Steel
  • Outside Diameter
    1-3/8 in
  • Washer Inside Diameter
    11/16 in
  • Overall Height
    1 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought