Motion
Z6640MN
Disposable Liner or Bag - 33 gal, 12 µm, Natural, 33 in Wide, 40 in Long, 25 Per Carton
MI ITEM #04234611
MFR #Z6640MN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 33 gal, 12 µm, Natural, 33 in Wide, 40 in Long, 25 Per Carton
MI ITEM #04234611
MFR #Z6640MN

Mfr description
Z6640MN 33X40 12MIC NAT CS500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    40 in
  • Thickness
    12 µm
  • Width Of The Bag Liner
    33 in

Details

  • Application
    Garbage Collection
  • Bag Bottom Configuration
    Flat
  • Bag Capacity
    33 gal (US)
  • Color
    Natural
  • Dispensing Type
    Folded
  • Material
    High Density Polyethylene
  • Package Quantity
    25
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)