1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DES-CASE CORP
DC-XD-6
Breather - Breather, 6.5000 in Height, 5.1000 in Dia., 1.5000 in
Mi Item #
04234626
MFR #
DC-XD-6
Price
$297.58
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
DES-CASE CORP DC-XD-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DES-CASE CORP
DC-XD-6
Breather - Breather, 6.5000 in Height, 5.1000 in Dia., 1.5000 in
Mi Item #
04234626
MFR #
DC-XD-6
Mfr description
DC-XD-6 - BREATHER/DESICCANT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$297
.58
/each
Add to Cart
Specifications
Dimensions
Connection Size
1.5000 in
Diameter
5.1000 in
Height
6.5000 in
Details
Filter Type
Breather
Maximum Flow Rate
16 cfm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items