Motion
1226M
Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width
MI ITEM #04234652
MFR #1226M
List Price$5,566.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width
MI ITEM #04234652
MFR #1226M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,566.09/each for your price

Overview

Mfr description
1226M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176782664
  • UPC_NO
    029176782664
  • Description
    1226M BRG
  • Manufacturer Catalog Number
    1226M
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes 130 mm bore, straight bore type, open closure, 230 mm OD, and 46 mm width within Self-Aligning Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text