Motion
2700N95
Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #04234752
MFR #2700N95
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #04234752
MFR #2700N95

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.86/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-0120
  • Standards Met
    NIOSH
  • Strap Material
    Cloth
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311270005
  • Valve Type
    Exhalation Valve

Overview

Mfr description
2700N95 DUST MASK
  • 100% PVC-free
  • HandyStrap® with buckle allows mask to hang around the neck when not in use
  • Ventex® valve lets the hot air out faster so workers breathe easier and stay cooler
  • Soft foam nose cushion for added comfort
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Softspun® lining for increased comfort and durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought