Motion
HP8506-3.25IN MTW PT

REXNORD INC
HP8506-3.25IN MTW PT

MCC® Table Top Chain - Straight Running, 3.2500 in Flight Width, 0.7500 in Chain Pitch, Brown Color
Mi Item #04234924
MFR #HP8506-3.25IN MTW PT
Price$40.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8506-3.25IN MTW PT

MCC® Table Top Chain - Straight Running, 3.2500 in Flight Width, 0.7500 in Chain Pitch, Brown Color
Mi Item #04234924
MFR #HP8506-3.25IN MTW PT

Mfr description
81416471 HP8506-3.25 MTW PT
  • HP8506 3.25 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.89/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    0.75 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.03 lbs
  • Weight per Foot
    1.61 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699287714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)