Motion
6880
Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04235010
MFR #6880
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04235010
MFR #6880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Coveralls Otg
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
6880 OVER THE GLASSES CLEAR SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought