Motion
FHA0512SAHA16SP01

MP FILTRI USA
FHA0512SAHA16SP01

High Pressure Hydraulic Filter - FHA Series, 051 Size, 16 micron, 84 L/min, 560 bar Max, Without Bypass Bypass Cracking Pressure, Inorganic Microfiber Element Material
Mi Item #04235194
MFR #FHA0512SAHA16SP01
Price$590.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
FHA0512SAHA16SP01

High Pressure Hydraulic Filter - FHA Series, 051 Size, 16 micron, 84 L/min, 560 bar Max, Without Bypass Bypass Cracking Pressure, Inorganic Microfiber Element Material
Mi Item #04235194
MFR #FHA0512SAHA16SP01

Mfr description
FHA0512SAHA16SP01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.60/each

Specifications

Dimensions

  • Filter Length Designation
    195 mm
  • Overall Length
    204.5 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size
    051

Details

  • Element Material
    Inorganic Microfiber
  • Filter Rating
    16 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Oil-in-Water Fluids, Petroleum Oil
  • Head Material
    Steel
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    2.97 cfm
  • Maximum Operating Pressure
    560 bar
  • Min Operating Temperature
    77 °F
  • Mounting Configuration
    In-line Threaded
  • Seal Material
    Nitrile
  • Series
    FHA
  • Standards Met
    ISO 2943
  • Valve Bypass Cracking Pressure
    Without Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)