Overview
Mfr description
FS7640-08-18-0 ADAPTOR
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Metric, Metric to Flat Face O-Ring
- End 1 Size1/2 in, 18 mm
- End 1 Thread13/16–16
- End 2 StyleMale Metric
- End 2 Size1/2 in, 18 mm
- End 1 Size Type1/2 FFOR, M18
- End 2 ThreadM18 x 1.5
- MaterialSteel
- Description Keyword1/2 in Male Flat Face O-Ring x 18 mm Male Metric
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7640
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data