Motion
0589182
Screw Machine Length Drill Bit - 3/16 in, High Speed Steel Material, 30 mm Flute, 135 ° Point Angle, 57 mm Overall Length
Mi Item #04235507
MFR #0589182
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/16 in, High Speed Steel Material, 30 mm Flute, 135 ° Point Angle, 57 mm Overall Length
Mi Item #04235507
MFR #0589182

Mfr description
5967108 A022 3/16 DOR SM 135SP HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Flute Length
    30 mm
  • Helix Angle
    21 to 34 °
  • Overall Length
    57 mm
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN (Tip)
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    A022
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    ANSI, DIN
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
  • UPC_NO
    7320760589182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)