Motion
1431100
OSG Spiral Flute Tap - 107 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #04235511
MFR #1431100
List Price$49.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 107 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #04235511
MFR #1431100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.35/each for your price

Overview

Mfr description
1431100 3/8-24 B TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    50 °
  • Thread Length
    3/4 in
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/4 in
  • Thread Standard
    UNF
  • Overall Length
    2.94 in
  • Series
    107
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought