Motion
114-2308-2

REXNORD INC
114-2308-2

Flat Top Conveyor Chain Accessory - Adjusting Rod, Stainless Steel Material
Mi Item #04235571
MFR #114-2308-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2308-2

Flat Top Conveyor Chain Accessory - Adjusting Rod, Stainless Steel Material
Mi Item #04235571
MFR #114-2308-2

Mfr description
114-2308-2 TP1 ADJ ROD .5D L5.67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Adjusting Rod
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)