Motion
CROSS CLAMP 174 D1/2X1/2IN PA

REXNORD INC
CROSS CLAMP 174 D1/2X1/2IN PA

Marbett® Flat Top Conveyor Chain Accessory - Cross Clamp, 2.87 in Overall Length, Black, 1.16 in Width, Reinforced Nylon Material
Mi Item #04235575
MFR #CROSS CLAMP 174 D1/2X1/2IN PA
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CROSS CLAMP 174 D1/2X1/2IN PA

Marbett® Flat Top Conveyor Chain Accessory - Cross Clamp, 2.87 in Overall Length, Black, 1.16 in Width, Reinforced Nylon Material
Mi Item #04235575
MFR #CROSS CLAMP 174 D1/2X1/2IN PA

Mfr description
174-646481 CROSS CL .5-.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Length
    2.87 in
  • Weight
    0.20 lbs
  • Width
    1.16 in

Details

  • Accessory Type
    Cross Clamp
  • Color
    Black
  • Material
    Reinforced Nylon
  • UPC_NO
    698210916190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)