Motion
V4F4-E
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Female Thread, 11000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #04235655
MFR #V4F4-E
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Female Thread, 11000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #04235655
MFR #V4F4-E

Mfr description
V4F4-E NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1 in
  • Length
    1.72 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    29300 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    13 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    11000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)