Motion
WS120155
Inner Ring - 120 mm ID, 155 mm OD, 7 mm Width
Mi Item #04235656
MFR #WS120155
Price$293.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 120 mm ID, 155 mm OD, 7 mm Width
Mi Item #04235656
MFR #WS120155

Mfr description
WS120155 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.30/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Inside Diameter
    120 mm
  • Outside Diameter
    155 mm
  • Overall Width
    7 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)