Motion
2KP448107
Knee Boot - Rubber Upper Material, Fabric Liner, Yellow Color
MI ITEM #04235676
MFR #2KP448107
Your Price$58.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - Rubber Upper Material, Fabric Liner, Yellow Color
MI ITEM #04235676
MFR #2KP448107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.42/each(List $67.19)

Overview

Mfr description
2KP4481-7 YLW 17 OVER SHOE SLUSH BOOT
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot

Specifications

  • Application
    • Construction Applications • Road Work • Remediation • Utility Work • Environmental Clean Up
  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 15 / 16 / 17 / 18 / 7 / 8 / 9
  • Upper Material
    Rubber
  • Color
    Yellow
  • Description
    Yellow Slush Boot
  • Description Keyword
    Over-the-Shoe Foot
  • Product Line
    Slush Boot
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Side Strap
  • Manufacturer Upc Number
    72874448165
  • Material
    Rubber
  • Number Of Buckles Straps
    1
  • Lining Material
    Fabric
  • Size
    7
  • Type
    Yellow Slush Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text