Motion
2KP448108
Yellow Slush Boot
MI ITEM #04235677
MFR #2KP448108
Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yellow Slush Boot
MI ITEM #04235677
MFR #2KP448108

Mfr description
2KP4481-8 YLW 17 OVER SHOE SLUSH BOOT
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.19/each

Specifications

Dimensions

  • Size
    8

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 15 / 16 / 17 / 18 / 7 / 8 / 9
  • Application
    • Construction Applications• Road Work• Remediation• Utility Work• Environmental Clean Up
  • Closure Type
    Side Strap
  • Color
    Yellow
  • Description
    Yellow Slush Boot
  • Description Keyword
    Over-the-Shoe Foot
  • Lining Material
    Fabric
  • Manufacturer Upc Number
    72874448189
  • Material
    Rubber
  • Number Of Buckles Straps
    1
  • Product Line
    Slush Boot
  • Slip Resistance Features
    Slip-Resistant Tread
  • Upper Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)