Motion
MGGMB40TN-600-HN

SMC CORP OF AMERICA
MGGMB40TN-600-HN

MGG GUIDED CYLINDER with 40 mm Bore Size
Mi Item #04235802
MFR #MGGMB40TN-600-HN
Price$830.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB40TN-600-HN

MGG GUIDED CYLINDER with 40 mm Bore Size
Mi Item #04235802
MFR #MGGMB40TN-600-HN

Mfr description
MGGMB40TN-600-HN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-600-HN
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    H (Rear Locking), N (Non-Locking Type), Tn (Npt)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Pushing | Lifting | Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)